Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(343 Items)
Sub Category
Pneumatic Vibrators (181)
Remove
OLI Flow Aids
Remove
Narrow Your Results By:
Construction
Aluminum Shaft With Silicon Lip (2)
Nylon Body With Silicon Membrane (1)
Polymer Body With Polyethylene Membrane (1)
Stainless Steel Shaft With Silicon Lip (1)
Steel Nipple With Plastic Insert (1)
  More...
Our Price
Under $93.00 (1)
$123.00 - $124.00 (1)
$141.00 - $142.00 (2)
$184.00 - $185.00 (1)
$205.00 - $206.00 (1)
Over $335.00 (1)





OLI Flow Aids
OLI Flow Aids OLI Flow Aids Are Ideal For A Variety Of Vibrating Motor Industry Applications.

OLI Flow Aids are constructed with a variety of high quality materials for long lasting durability. Variety of types available to meet vibrating demands and requirements. Types are Bin Aerator, Fluidization Nozzle and Fluidization Pad. Construction styles are Aluminum Shaft With Silicon Lip, Nylon Body With Silicon Membrane, Stainless Steel Shaft With Silicon Lip, Steel Nipple With Plastic Insert, Steel Nipple With Plastic Insert And Sintered Metal Nozzle and Polymer Body With Polyethylene Membrane. Package quantities are 4, 6 and 10. Two Year Limited Warranty.


OLI Flow Aids
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
DESCRIPTION CONSTRUCTION FEATURES PKG. QTY. PART # IMAGE MODEL QTY PRICE
Bin AeratorAluminum Shaft With Silicon Lip--4VB4N
WBB783747$141.68
Bin AeratorAluminum Shaft With Silicon LipMicro4VBM4N
WBB783750$141.68
Bin AeratorNylon Body With Silicon MembraneExternal Mount4VBE4N
WBB783748$335.00
Bin AeratorStainless Steel Shaft With Silicon Lip--4VBI4N
WBB783749$205.00
Fluidization NozzleSteel Nipple With Plastic Insert--10U06010
WBB783746$184.95
Fluidization NozzleSteel Nipple With Plastic Insert And Sintered Metal Nozzle--10U02510
WBB783736$123.95
Fluidization PadPolymer Body With Polyethylene Membrane--6I1006N
WBB783745$92.95
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
(68)