Indoor Illuminated 2-3 Door Letter Boards

Indoor Illuminated 2-3 Door Letter Boards

Indoor Illuminated 2-3 Door Letter Boards Are Used For Displaying Information In Schools, Churches, Banks, Offices, Hallways And Cafeterias.

Indoor Illuminated 2-3 Door Letter Boards are made of solid oak or aluminum for long lasting durability. Features lockable doors for added security and protection. Doors are mounted with a full length piano hinge for ease of use. Acrylic safety glass windows offer added safety. Mitered corners are made with heavy duty reinforcements and fasteners for greater stability and support. Fixed rear panel is a felt letter board designed to accommodate changeable letters with tabs spaced on 1/4 inch centers for greater versatility. UL listed fluorescent fixtures offer a light diffuser for added reliability. 2 or 3 door configurations. Types are With Header or Without Header. Available in a variety of colors. Ships assembled. Dimensions vary per model.


COMPARE
DIMENSIONS FRAME
DESCRIPTION W" DEPTH" H" CONSTRUCION DOOR QTY IMAGE MODEL QTY PRICE
WBB1479954
WBB1479955
WBB1480210
WBB1479892
WBB1480007
WBB1480006
WBB1480220
WBB1480221
WBB1480056
WBB1480008
WBB1480107
WBB1479840
WBB1479841
WBB1480066
WBB1480067
WBB1479839
WBB1479891
WBB1479882
WBB1480118
WBB1480117
WBB290813
WBB289087
WBB289057
WBB289357
WBB289109
WBB290692
WBB290729
WBB290720
WBB290632
WBB290641
WBB289207
WBB289221
WBB288965
WBB289246
WBB290587
WBB290607
WBB290814
WBB290800
WBB289059
WBB290784
WBB289058
WBB290717
WBB289106
WBB290699
WBB289088
WBB290689
WBB290731
WBB290730
WBB290629
WBB290643
WBB290642
WBB289448
WBB289449
WBB289184
WBB289185
WBB288945
WBB290670
WBB288932
WBB289208
WBB289222
WBB288966
WBB288967
WBB290830
WBB289247
WBB290588
WBB289243
WBB290604
WBB290613
WBB289055
WBB289043
WBB289044
WBB289024
WBB290753
WBB290752
WBB290801
WBB290802
WBB290803
WBB290804
WBB289056
WBB289060
WBB290718
WBB289116
WBB290719
WBB289356
WBB289115
WBB289108
WBB289107
WBB290691
WBB290690
WBB290748
WBB290745
WBB290747
WBB290742
WBB290743
WBB289138
WBB289137
WBB290735
WBB290630
WBB290631
WBB290887
WBB290644
WBB290884
WBB290885
WBB289450
WBB289451
WBB288951
WBB290661
WBB288953
WBB288952
WBB289205
WBB289206
WBB288933
WBB289215
WBB289214
WBB290837
WBB290836
WBB290832
WBB288964
WBB289238
WBB289237
WBB290818
WBB288960
WBB290819
WBB288961
WBB288963
WBB290831
WBB289245
WBB289244
WBB290825
WBB290606
WBB289023
WBB290605
WBB289045
WBB289025
WBB290754
WBB289117
WBB290744
WBB290736
WBB289139
WBB290883
WBB290886