Formax® Single Head Mailpiece Tabber

Rollover image to zoom in

Click image to enlarge

Formax® Single Head Mailpiece Tabber

Item #: WBB2240105

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,847.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Formax® Single Head Mailpiece Tabber

The Formax® FD 262 Single-Head Tabber makes quick work of applying tabs to folded mailpieces, and is designed to meet all USPS requirements for mailing and automation discounts. Using "crash tab" technology, the open edge of a mailpiece contacts an adhesive tab and travels through a set of rollers where the tab is tightly folded and sealed, creating a mail-ready piece. The FD 262 tabs up to 12,000 pieces per hour (8 1/2" tri-folds), and handles media up to 17" wide, up to 5/32" thick. Its advanced design includes an integrated bottom feeder allowing for continuous operation, and a built-in waste take-up spool to reduce down time. The user-friendly controls include a 5-digit resettable LCD counter and a tab sensitivity control to adjust for tab stock density.

Various tab stocks can be used, including translucent, paper, and clear in sizes up to 1-1/2" in diameter. To meet USPS requirements, the mailpiece can be fed through in different directions, to apply tabs in various locations. The optional FD 282-30 3-foot Drop-Stacking Conveyor offers adjustable speed from 0 - 124 fpm, and stacks tabbed pieces in a neat, sequential order for easy removal. With ever-changing postal regulations, having the dependable, efficient FD 262 Tabbing System can make your mailings compliant with very little effort.

Features:

  • Up to 12,000 pieces/hr
  • Feeder holds up to 200 tri-folds
  • Uses a variety of tab stocks
  • Integrated bottom feed
  • 5-digit LCD counter
  • Tab density adjustment


Documents are in PDF format

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES15-1/2
    • HEIGHT INCHES22
    • COLOR FINISHWhite
    • BRANDFormax®
    • CONSTRUCTIONMetal
    • DESCRIPTIONSingle Head Tabber
    • MANUFACTURERS PART NUMBERFD 262
    • PACKAGE QUANTITY1
    • SHEET CAPACITY200
    • TYPEMailpiece Tabber
    • LIMITED WARRANTY90 Days

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!