Step Bolt Zinc

Step Bolt Zinc

Step Bolts Are Used For Fastening Wood To Metal Or Wood To Wood For Secure Connections In Industrial Manufacturing Operations.

Step Bolts are made of solid steel with non-corrosive Zinc finishes for long lasting durability and dependability. Consist of a wide, round head, a square neck and a circular threaded bolt. Wide, flat bearing surface is used for soft wood because it reduces the chance of pull through. Once installed, the head is designed not to turn. Require an internally threaded hole for use and are tightened either by torquing a nut or, when the head is exposed, turning the square neck. Used for standard industrial manufacturing applications. Available in 1/4-20, 5/16-18, 3/8-16 and 10-24 sizes and 3/4, 7/8, 1, 1-1/4, 1-1/2, 1-3/4, 2, 2-1/2 and 3 inch lengths. Sold in various package quantities.


SIZE
  • SIZE
LENGTH (IN.)
  • LENGTH (IN.)
PKG QTY
  • PKG QTY

Showing 15 of 23 items Show All Items

COMPARE
BRAND SIZE LENGTH (IN.) FINISH PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 23 items Show All Items