2 & 3 Shelf Instrument Carts w/Steel Shelves

2 & 3 Shelf Instrument Carts w/Steel Shelves

2 & 3 Shelf Instrument Carts Flush Handle Instrument Carts with Steel Shelves

Transport Sensitive Equipment Safely
Welded and maneuverable over rough surfaces with multiple caster options. Some versions with pneumatic wheels. Available with non-slip vinyl laminated to shelf surface, or smooth steel surfaces. Welded steel construction for maximum durability. 1200 lb capacity, lengths up to 60 inches. Lipped and Unlipped versions available. Vinyl mats are non-conductive and are laminated to the shelf surface. Lipped versions have a 1-1/2 inch shelf depth


COMPARE DIMENSIONS WHEEL
BRAND L" W" H" SHELF QTY. CAP LBS. DIA. " TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.61.174:46