National Public Seating® - TransPort Portable Risers And Guard Rails

National Public Seating® - TransPort Portable Risers And Guard Rails

National Public Seating® - TransPort Portable Risers And Guard Rails Provide Seating For Auditoriums, Gymnasiums, Indoor Sporting Events And More.

National Public Seating® - TransPort Portable Risers And Guard Rails are made of aluminum frames and 14-gauge tubular steel legs to provide long lasting durability and support. Gray-carpeted benches provide user seating comfort. Steel legs fold and allow for easy positioning for set up. The two remaining legs nest into high-impact plastic glides to protect floor surfaces. Firmly-welded ganging devices (including the dual-purpose handle) let users combine equal-height stages to create extended configurations. Each of the three levels are made from thick plywood and have a secure weight capacity of 200+ lbs. per square foot. Holds up to 18 adults. Handle and two black rolling casters provide easy mobility Firmly-welded ganging devices (including the dual-purpose handle) let users combine equal-height stages to create extended configurations. Available styles include 3-Level Tapered Rise, 3-Level Straight Riser, 4th Level Straight Riser Add-On and 4th Level Tapered Riser Add-On. Riders and add-ons measure 18" wide levels (8", 16", and 24" high). Ships fully assembled.


COMPARE NUMBER OF
DESCRIPTION LEVELS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.31.213:24