Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing -  Nightstands

Prepac Manufacturing - Nightstands

Prepac Manufacturing Series 9 Designer Floating Queen Headboard with Nightstands

This 3 in 1 floating headboard with 2 nightstands maximizes your available floor space with its elevated, off the floor design. With a focus on simplicity and functional storage, this unit creates a modern and sleek bedroom. Two built-in nightstands extend from the headboard featuring drawers for out-of-site storage and a surface for your reading lamp and favorite books. To maintain its clean lines, both nightstands feature hidden wire management for lamp cords, alarm clock cords or phone chargers. Installing the Floating Headboard at any height is simple, thanks to its innovative hanging rail mounting system. Because of its adjustable height, this system can accommodate any bed and mattress combination. It is the perfect companion to Prepac's Queen platform storage beds, allowing full access to all storage drawers. Product finishes and handles match Prepac's Series 9 Designer Bedroom collections. Proudly manufactured in Canada using CARB-compliant, laminated composite wood.  Ships Ready to Assemble with an instruction booklet for easy assembly and links to an installation video. Product includes a 5-year manufacturer's limited warranty.


COLLECTION
  • COLLECTION
DESCRIPTION
  • DESCRIPTION
W"
  • W"
L"
  • L"
H"
  • H"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
COLLECTION DESCRIPTION W" L" H" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.128.223:62