Indoor Non-Illuminated 2-3 Door Letter Boards

Indoor Non-Illuminated 2-3 Door Letter Boards

Indoor Non-Illuminated 2-3 Door Letter Boards Are Used For Displaying Information In Schools, Churches, Banks, Offices, Hallways And Cafeterias.

Indoor Non-Illuminated 2-3 Door Letter Boards are made of solid oak or aluminum for long lasting durability. Features lockable doors for added security and protection. Hinged doors are mounted with a full length piano hinge for superior performance. Sliding doors are secured with ratchet locks. Acrylic safety glass windows offer added safety. Mitered corners are made with heavy duty reinforcements and fasteners for greater stability and support. Fixed rear panel is a felt letter board designed to accommodate changeable letters with tabs spaced on 1/4 inch centers for greater versatility. Concealed mounting brackets for ease of use. Magnetic surface on select items. Types are With Header or Without Header. Available in a variety of colors. Assembled. Dimensions vary per model.


WIDTH
  • WIDTH
HEIGHT"
  • HEIGHT"
TYPE
  • TYPE
DOOR QTY
  • DOOR QTY
COMPARE DIMENSIONS
DESCRIPTION WIDTH HEIGHT" TYPE DOOR QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:44