Hallowell 16 Gauge Heavy-Duty Galvanite DuraTough Combination Cabinets

Hallowell 16 Gauge Heavy-Duty Galvanite DuraTough Combination Cabinets

Hallowell 16 Gauge Heavy Duty Galvanite DuraTough Combination Cabinets Are Used For Moist And High-Humidity Areas.

Hallowell 16 Gauge Heavy Duty Galvanite DuraTough Combination Cabinets are made from galvannealed sheet steel and coated with zinc-iron alloy to prevent corrosion in moist and high-humidity environments. Features three adjustable shelves and one fixed shelf with 1050-pound capacity. 36", 48" and 60" Widths available. Charcoal finish. One Year Limited Warranty.


COMPARE DIMENSIONS
W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.165.74:21