Stronghold® Heavy Duty Double-Door, Independent Locking Cabinets

Stronghold® Heavy Duty Double-Door With Independent Locking Cabinets Are Used For .

Heavy Duty Double-Door Cabinets are made of all welded, 12-gauge steel for solid, long lasting durability. A full height partition divides cabinet in half to allow safe storage for two, or to securely separate equipment for different purposes. Two independent locking handles have a three-point locking device, including a hasp built into each handle for use with a padlock to provide added security for contents. Three or four 14-gauge shelves per compartment adjust in 2" increments. The 7-gauge legs are welded on to provide mobility in lifting. Available in 5 different configurations of cabinet height, shelf width and number of shelves per compartment. Depths is 24 inches. Width and height vary per model. Color is Gray.


COMPARE
DIMENSIONS
W" D" H" ADJ. SHELVES SHELF CAP. LBS OPENINGS IMAGE MODEL QTY PRICE
WBB495258
WBB495259
WBB495260
WBB495261
WBB495262

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.