Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,265 Items)
Sub Category
Heavy Duty (531)
Remove
Lyon Heavy Duty 14 Gauge Storage Cabinets
Remove
Narrow Your Results By:
Width Inches
36 (30)
48 (12)
60 (8)
Depth Inches
21 (16)
24 (34)
Height Inches
46 (4)
64 (13)
82 (17)
Our Price
Under $47.00 (8)
$65.00 - $93.00 (8)
$695.00 - $790.00 (8)
$825.00 - $870.00 (9)
$889.00 - $890.00 (4)
$909.00 - $910.00 (5)
$949.00 - $950.00 (4)
Over $1,249.00 (4)





Lyon Heavy Duty 14 Gauge Storage Cabinets
Lyon Heavy Duty 14 Gauge Storage Cabinets Lyon All Welded Heavy Duty Cabinets Provide Excellent Security and Extended Service Life.

These all welded industrial storage cabinets utilize 14 gauge steel to provide a 1450 lb. shelf capacity. Heavy duty storage cabinets include 4 shelves that bolt securely into keyhole slots and adjust at 3" increments on interior channel reinforcements. 14 gauge steel shelves have flanged edges for added rigidity. Doors close using a 3 point locking mechanism made with 3/8" thick round locking bars. Door handle is rugged diecast steel with a 3/8" thick padlockable hasp. Each door has 3 heavy duty welded hinges with 5/16" diameter brass hinge pins to keep contents secure. 7 gauge, 4"H steel storage cabinet legs allow forklift access. Lyon storage cabinets are shipped assembled and ready to use. Lifetime Limited Warranty!


Lyon Heavy Duty 14 Gauge Storage Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL DIMENSIONS ADDITIONAL SHELVES
STYLE W" D" H" DOOR COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
Full Height362182Solid 2 DoorBlack
WB237545BK$889.00
WB237549BK$41.95
Full Height362182Solid 2 DoorBlue
WB237545BL$889.00
WB237549BL$41.95
Full Height362182Solid 2 DoorGray
WB237545GY$889.00
WB237549GY$41.95
Full Height362182Solid 2 DoorPutty
WB237545PY$889.00
WB237549PY$41.95
Eye Level Height362164Solid 2 DoorBlack
WB237547BK$789.00
WB237549BK$41.95
Eye Level Height362164Solid 2 DoorBlue
WB237547BL$789.00
WB237549BL$41.95
Eye Level Height362164Solid 2 DoorGray
WB237547GY$789.00
WB237549GY$41.95
Eye Level Height362164Solid 2 DoorPutty
WB237547PY$789.00
WB237549PY$41.95
Counter Height362146Solid 2 DoorBlack
WB237548BK$695.00
WB237549BK$41.95
Counter Height362146Solid 2 DoorBlue
WB237548BL$695.00
WB237549BL$41.95
Counter Height362146Solid 2 DoorGray
WB237548GY$695.00
WB237549GY$41.95
Counter Height362146Solid 2 DoorPutty
WB237548PY$695.00
WB237549PY$41.95
Eye Level Height362464Solid 2 DoorBlack
WB237550BK$825.00
WB237552BK$46.95
Eye Level Height362464Solid 2 DoorBlue
WB237550BL$825.00
WB237552BL$46.95
Eye Level Height362464Solid 2 DoorGray
WB237550GY$825.00
WB237552GY$46.95
Eye Level Height362464Solid 2 DoorPutty
WB237550PY$825.00
WB237552PY$46.95
Full Height362482Solid 2 DoorBlack
WB237551BK$909.00
WB237552BK$46.95
Full Height362482Solid 2 DoorBlue
WB237551BL$909.00
WB237552BL$46.95
Full Height362482Solid 2 DoorGray
WB237551GY$909.00
WB237552GY$46.95
Full Height362482Solid 2 DoorPutty
WB237551PY$909.00
WB237552PY$46.95
Extra Wide602482Solid 2 DoorBlack
WB237554BK$1,249.00
WB237555BK$92.95
Extra Wide602482Solid 2 DoorBlue
WB237554BL$1,249.00
WB237555BL$92.95
Extra Wide602482Solid 2 DoorGray
WB237554GY$1,249.00
WB237555GY$92.95
Extra Wide602482Solid 2 DoorPutty
WB237554PY$1,249.00
WB237555PY$92.95
Full Height482482Solid 2 DoorBlack
WB237556BK$949.00
WB237559BK$65.95
Full Height482482Solid 2 DoorBlue
WB237556BL$949.00
WB237559BL$65.95
Full Height482482Solid 2 DoorGray
WB237556GY$949.00
WB237559GY$65.95
Full Height482482Solid 2 DoorPutty
WB237556PY$949.00
WB237559PY$65.95
Eye Level Height482464Solid 2 DoorBlack
WB237558BK$869.00
WB237559BK$65.95
Eye Level Height482464Solid 2 DoorBlue
WB237558BL$869.00
WB237559BL$65.95
Eye Level Height482464Solid 2 DoorGray
WB237558GY$869.00
WB237559GY$65.95
Eye Level Height482464Solid 2 DoorPutty
WB237558PY$869.00
WB237559PY$65.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)