Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell Ventilated Door Combination Cabinets

Hallowell Ventilated Door Combination Cabinets

Hallowell Ventilated Door Combination Cabinets Are Used For Schools, Offices, Residential And Industrial Environments.

Hallowell Ventilated Door Combination Cabinets are made of 20 and 22 gauge steel, all welded construction for long lasting durability and dependability. Doors permit viewing of contents through transparent windows. Industrial models designed to meet government requirements. Combines ample storage space for supplies and personal belongings with neat, attractive appearance. 3-point positive locking and chrome plated locking handle with built-in grooved key lock provides security. Shelves adjust on 2 inch centers with triple flanged front for added strength (up to 200 lbs. - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. Greenguard Children and Schools Certified. Series types are Commercial and Industrial. Color finishes are Gray, Midnight Ebony, Parchment and Platinum. Capacities are 1,000 lbs. and 1,250 lbs.. Shelf capacities are 200 lbs. and 250 lbs.. Dimensions vary per type. Quantity is 1. 2 Year Limited Warranty.


SERIES
  • SERIES
DIMENSIONS W"
  • DIMENSIONS W"
CONSTRUCTION
  • CONSTRUCTION
COLOR
  • COLOR
ASSEMBLY
  • ASSEMBLY
COMPARE DIMENSIONS INSIDE DIMENSIONS
SERIES W" D" H" W" D" H" CONSTRUCTION COLOR CAP. LBS. SHELF CAP. LBS. ASSEMBLY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:26