Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Safes & Cash Handling


(251 Items)
Sub Category
Safes (35)
Remove
Sentry® Safe - Fire Rated Combination Safes
Remove
Narrow Your Results By:
Height Inches
13-11/16 (2)
17-13/16 (2)
23-13/16 (1)
34-1/2 (2)
47-5/8 (1)
Depth Inches
19-5/16 (5)
22 (2)
23-15/16 (1)
Width Inches
16-5/16 (4)
18-5/16 (1)
20-1/2 (2)
25-3/8 (1)
Our Price
Under $235.00 (1)
$245.00 - $246.00 (1)
$302.00 - $303.00 (1)
$344.00 - $345.00 (1)
$382.00 - $383.00 (1)
$715.00 - $716.00 (1)
$721.00 - $722.00 (1)
Over $1,134.00 (1)





Sentry® Safe - Fire Rated Combination Safes
Sentry® Safe - Fire Rated Combination Safes Sentry® Safe Fire Rated Combination Safes Help Prevent Theft And Costly Vandalism Or Damage.

Sentry® Safe combination safes feature a 3-number combination lock with 4 live-locking bolts. Includes a key rack and compartments for storage of various items. Safes can be mounted to the floor (hardware included). Holds standard and A4 size papers, folders and binders. Door features a storage pocket and metal handle. 1-Hour Rated Safes are UL rated for up to 1 hour fire protection, as well as, ETL Verified for 1 hour fire protection of CDs, DVDs, memory sticks and USB drives up to 1700°F. ETL verified 15 ft. Drop Test. 2-Hour Rated Safes offer a UL rating of 2 hour fire protection, keeping confidential papers, CDs, DVDs, memory sticks and USB drives safe in temperatures up to 1,850°F. 1 Year Limited Warranty.


Sentry® Safe - Fire Rated Combination Safes
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
W" D" H" CU. FT. COLOR IMAGE MODEL QTY PRICE
16-5/1619-5/1617-13/160.8Gunmetal Gray
WBB376123$302.95
16-5/1619-5/1613-11/160.8Gunmetal Gray
WBB376018$245.95
16-5/1619-5/1617-13/162.0Gunmetal Gray
WBB376126$344.95
16-5/1619-5/1613-11/160.8Black
WBB376017$234.95
18-5/1619-5/1623-13/162.0Black/Gunmetal Gray
WBB376127$382.95
20-1/22234-1/23.0Light Gray
WBB376150$715.95
20-1/22234-1/23.0Silver Gray
WBB376149$721.95
25-3/823-15/1647-5/85.8Light Gray
WBB376223$1,134.95
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
(80)