Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Fabric Upholstered (514)
Remove
Safco® Sol Fabric Task Chairs
Remove





Safco® Sol Fabric Task Chairs
Safco® Sol Fabric Task Chairs Safco® Sol Fabric Task Chairs Help Improve The Environment, Indoors And Outdoors.

Safco® Sol Fabric Task Chairs are constructed of a sturdy black metal frame with ultra-smooth fabric upholstery for long lasting durability. Chair's components are comprised in part of recycled materials to help minimize impact to environment. Angular swooping back and contoured seat provide high-back cushioned comfort ideal for extended time periods. Provides synchro-tilt mechanism with tilt tension control and locking positions to customize chair settings. 5-star swivel base provides smooth and multi-directional movement. Greenguard® certified. Assembly required. Colors are Black and Gray.. Quantity is 1. Size is 25" W x 25" D x 41" H. Limited Lifetime Warranty.


Safco® Sol Fabric Task Chairs
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
W" D" H" COLOR IMAGE MODEL QTY PRICE
252541Black
WBB651807$286.95
252531Gray
WBB651808$286.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)