Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,079 Items)
Sub Category
Stackable (467)
Remove
Iceberg - Rough 'N Ready Stacking Chairs
Remove





Iceberg - Rough 'N Ready Stacking Chairs
Iceberg -  Rough 'N Ready Stacking Chairs Iceberg Rough 'N Ready Stacking Chairs Are Ideal For Break Rooms, Offices, Schools And More.

Iceberg Rough 'N Ready Stacking Chairs are solidly made for long lasting durability and dependability. Framing is made of heavy gauge 7/8" tubular steel with a powder coat finish. Ergonomically designed seat and back is made of blow molded high density polyethylene plastic. Washable for low maintenance. Dent, scratch and corrosion resistant. Includes non-marring feet. 250 lb. capacity. Stack up to 12 chairs high. Measures 15-1/2"W x 10-5/8"D x 17-1/2"H. Available in Red, Black, Platimum, Charcoal and Blue color.


Iceberg - Rough 'N Ready Stacking Chairs
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
W" D" H" COLOR IMAGE MODEL QTY PRICE
17-1/222-3/432-1/4Red
WB252126RD $228.95
17-1/222-3/432-1/4Black
WB252126BK $228.95
17-1/222-3/432-1/4Platinum
WB252126PN $228.95
17-1/222-3/432-1/4Charcoal
WB252126CH $228.95
17-1/222-3/432-1/4Blue
WB252126BL $228.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)