Shop Top Work Bench Tops

Shop Top Work Bench Tops

Shop Tops protect against static build-up, and are chip, dent, and warp resistant. Both sides are covered with a 3/8" thick, high grade hardboard. The core is constructed of a 62 lb. density particleboard banded with clear lumber, which is then sanded smooth and sealed. Available in 1-1/2", 1-3/4", or 2-1/4" thicknesses, with either standard square edge or with a safety rounded front edge.


W"
  • W"
D"
  • D"
THICKNESS"
  • THICKNESS"
TOP TYPE
  • TOP TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
W" D" THICKNESS" TOP TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:25