LCD TV / Plasma Monitor / Digital Signage Display Enclosures

LCD TV / Plasma Monitor / Digital Signage Display Enclosures

LCD TV / Plasma Monitor / Digital Signage Display Enclosures Are Widely Used To Protect Valuable Video Monitors From Theft, Tampering Or Damage.

Display Enclosures feature an aluminum, ABS plastic or steel frame with unbreakable clear polycarbonate window for durable protection. The enclosures are NEMA rated per application. NEMA 12 provides indoor dust and light moisture protection while NEMA 4 provides indoor/outdoor use. Clear window provides unobstructed view of flat panel display. LCD enclosures include built-in fan and filter system to provide clean, cool airflow for long lasting performance. Enclosures lock for additional security and theft protection. Cabinets are designed for use with LCD displays diagonally measuring 24" to 72". Dimensions vary per model.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
NEMA RATING
  • NEMA RATING
W"
  • W"
D"
  • D"
H"
  • H"
COMPARE DIMENSIONS
BRAND DESCRIPTION NEMA RATING W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.78.4:66