Datum QwikLink Cart™ Tablet and e-Reader Storage & Charging Carts

Datum QwikLink Cart™ Tablet and e-Reader Storage & Charging Carts

Premiere Storage & Transport for Tablets & e-Readers.

Designed for schools, government, training facilities and corporate environments, the QwikLink Cart provides a safe and easy way to store, transport, charge and sync iPads. Personal computer devices such as the Nook, Kindle, and eReaders that charge through a USB connection can also be charged and synced as long as the syncing computer has compatible syncing software for the devices. Those using wireless environments to transfer data will only need the Standard Charging Cart. Power is sequentially supplied to each device to provide a simultaneous charging after sequencing that supplies a nominal 2.1A + 5V DC to each device. Overload protection safely monitors each device. Each storage tray insert is constructed of Kydex (UL94 5VO rated) and are installed front to back at a downward 4° angle. Retractable 3-point locking front door keeps contents secure and a fully removable, locking rear IT access panel allows for easy set up and maintenance. Ventilated steel sides help reduce the risk of overheating. Cord winders are located in the handles and 1-¾" grommets allow for neat cord management. Smooth 1-1/8" thick laminated top offers a smooth writing work surface. 5" rubber wheels (2 swivel with brakes, 2 rigid) can travel throughout the facility with ease. All steel construction features a durable powder coat finish. Easy assembly. Lifetime Limited Warranty.


COMPARE
OVERALL DIMENSIONS
CART TYPE CAPACITY L" W" H" IMAGE MODEL QTY PRICE
WB987174
WB987175
WB987176
WB987177