Anthro Technology Furniture® - Elevate™ Electric Lift Table Workstations
Anthro Technology Furniture® - Elevate™ Electric Lift Table Workstations Lift up to 150 lbs and hold 250 lbs.
Anthro's Elevate Adjusta electric lift tables provides a dual-surface table for equipment work that requires lifting. Table heights range from 27"-53". Widths are 48" and 60". The front keyboard surface is 17" deep and adjusts in height up to 7" above the monitor surface to 5-3/4" below. Tilts 9 degrees positive to 15 degrees negative. The rear monitor surface is 18-1/2" deep and adjusts 27"-53" high. Shelves are 1-1/2" thick with high-pressure, scratch-resistant laminate and vinyl edging with a high-pressure, scratch-resistant laminate finish to provide long lasting durability. Leg assemblies and base are made with 16-gauge steel with a baked-on powder-coat finish. Limited Lifetime Warranty. (Cord and plug not warranted.) Top color is Black. Frame colors are Silver Metallic or Black.
Anthro Technology Furniture® - Elevate™ Electric Lift Table Workstations Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.