Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Temperature Controllers (295)
Remove
Johnson Controls Temperature & Humidity Modules
Remove
Narrow Your Results By:
Our Price
Under $65.00 (2)
$70.00 - $71.00 (1)
$73.00 - $74.00 (1)
$88.00 - $89.00 (1)
$93.00 - $94.00 (1)
Over $152.00 (1)





Johnson Controls Temperature & Humidity Modules
Johnson Controls Temperature & Humidity Modules Johnson Controls Temperature And Humidity Modules Provide Climate Control In HVAC And Refrigeration Applications. /b>

Temperature and Humidity Modules are available in several varieties to suit a variety of climate control applications. Humidity Stage Modules are used with humidity controls to add multiple staging capability. Field-selectable humidification or dehumidification modes. Adjustable differential and offset. 5-pin connectors eliminated wiring between modules. Temperature Stage Modules are used in conjunction with temperature controls to create multiple stage capability. Selectable cooling or heating mode of operation. Pressure Stage Modules allow multiple staging of condenser fans. Pressure modules are reverse or direct acting mode and field-selectable. Adjustable differential and offset. Modular Electronic Sequencers ensure electronic accuracy and repeatability. Field-selectable time delay and plug-together connection. Wall or DIN rail mounting.


Johnson Controls Temperature & Humidity Modules
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION IMAGE MODEL QTY PRICE
S350AA-1C Temperature Stage Module - Fahrenheit
WBB476335$64.95
S350AB-1C Temperature Stage Module - Celsius
WBB476336$64.95
S352AA-2C Pressure Stage Module
WBB475973$70.95
S353AA-1C Modular Electronic Sequencer
WBB475974$73.95
S350CC-1C Temperature Slave Stage Module
WBB476337$88.95
S351AA-1C Humidity Stage Module
WBB475972$93.95
S350PQ-1C Temperature Proportional Stage Module
WBB475979$152.95
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
(76)