Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Temperature Controllers (295)
Remove
Johnson Controls Watertight Electronic Temperature Control
Remove
Narrow Your Results By:
Our Price
Under $65.00 (1)
$66.00 - $67.00 (1)
$67.00 - $68.00 (1)
$70.00 - $71.00 (1)
$71.00 - $72.00 (1)
$88.00 - $89.00 (1)
$97.00 - $98.00 (1)
Over $99.00 (1)





Johnson Controls Watertight Electronic Temperature Control
Johnson Controls Watertight Electronic Temperature Control Johnson Controls Watertight Electronic Temperature Controls Are Ideal For Refrigeration Or HVAC Control-Voltage Applications.

Watertight Electronic Temperature Controls are single-stage, electronic temperature controls with a SPDT output relay. Lockable front-panel touchpad for setup and adjustment, and easy to read LCD displays temperature and functions status. Light-Emitting Diode indicates On/Off status. Temperature range is -30 to 212°F. Remote sensing capability and interchangeable sensors. Screwdriver slot adjustment with calibrated dial enables movement of entire staging band. Adjustable Anti-Short Cycle Delay (0-12 minutes in 1-minute increments) ensures that output relay remains off for a user-set time delay, and helps avoid hard starts, nuisance overload outages, and equipment wear. Lockable front-panel touchpad provides authorized use only control. Available in either NEMA 1 high impact plastic enclosure for surface or DIN rail mounting, or NEMA 4X Watertight surface-mount enclosures. Available in several wire lengths.


Johnson Controls Watertight Electronic Temperature Control
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURER'S TEMPERATURE LEAD
PART NO. SUPPLY VOLTS RANGE F°(C°) WIRE LENGTH FEET IMAGE MODEL QTY PRICE
A419GBF-1C24 VAC, Class 2-30 to 212 (-34 to 100)6-1/2 ft (2m)
WBB475988$64.95
A419ABC-1C120 or 240 VAC-30 to 212 (-34 to 100)6-1/2 ft (2m)
WBB476059$66.95
A419ABC-2C120 or 240 VAC-30 to 212 (-34 to 100)9-3/4 ft (3m)
WBB476060$67.95
A419ABC-3C120 or 240 VAC-30 to 212 (-34 to 100)13 ft (4m)
WBB476156$70.95
A419ABC-4C120 or 240 VAC-30 to 212 (-34 to 100)19-1/2 ft (5m)
WBB476157$71.95
A419ABG-3C120 VAC, 60 Hz-30 to 212 (-34 to 100)6-1/2 ft (2m)
WBB476158$88.95
A419AEC-1C24 VAC, Class 2-30 to 212 (-34 to 100)9-3/4 ft (3m)
WBB476264$97.95
A419AEC-2C24 VAC, Class 2-30 to 212 (-34 to 100)6-1/2 ft (2m)
WBB476265$99.95
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
(82)