OFM -  Anti-Microbial & Multi-Shift Stools

OFM - Anti-Microbial & Multi-Shift Stools

OFM - Anti-Microbial & Multi-Shift Stools Feature Strong Construction And Resilient Foam For Hospitals, Police Stations and More.

OFM - Anti-Microbial & Multi-Shift Stools are made with easy care antimicrobial vinyl upholstery to provide long lasting durability. Anti-bacterial properties fight germs during round-the-clock use and multiple users. Synchronized one-touch seat with back adjustment and 2 extensions for seat heights provide customized seating. 5 leg base with casters provide mobility and stability. Available styles include Antimicrobial Stool w/Arms, Antimicrobial Stool w/o Arms, Stool w/Arms Stool w/o Arms. Back dimension heights are 17" and 19". Seat widths are 17-1/2" or 20". Colors are Green, Burgundy, Gray, Blue or Black. ANSI/BIFMA approved.


COLOR
  • COLOR
ARM TYPE
  • ARM TYPE
MIN"
  • MIN"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.123.86:64