Marvel® - Lectern/Podium & Media Center Carts

Marvel® - Lectern/Podium & Media Center Carts

Marvel® Lectern/Podium And Media Center Carts Are Used For Classrooms, Auditoriums, Lecture Halls, Convention Centers And Corporate Training Facilities.

Marvel® Lectern And Media Center Carts are constructed of Heavy Duty Steel for long lasting strength, durability and dependability. Used for use in a variety of learning and presentation environments. Laminate tops are smooth and scratch resistant for a rugged, high quality finish. Oversized work platform on the media center provides the wide space required for document cameras with ample work room for media and collateral material. Easily adjusts to comfortable work heights. Locking equipment or media storage drawer keeps materials available and secure. Storage area for oversized CPU and a component rack area with threaded rails. Various Mobile or Stationary type carts are available With or Without Lectern and with Steel or Acrylic storage access doors. 30 in. W x 30 in. D x 46 in. H units come in Dark Neutral finish with Oak or Cherry Laminate.


* FREE Shipping on these items

DESCRIPTION
  • DESCRIPTION
STYLE
  • STYLE
FINISH
  • FINISH
COMPARE COLOR
DESCRIPTION STYLE FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.39.19:27