Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Supplies


(10,334 Items)
Sub Category
Report Covers (49)
Remove
Presentation Covers
Remove
Narrow Your Results By:
Height Inches
15-1/2 (1)
9 (1)
Width Inches
12-1/2 (1)
9 (1)





Presentation Covers
Presentation Covers Presentation Covers Protect Important Documents And School Papers From Damage.

Presentation Covers are made of 25% cotton fiber or recycled materials for long lasting durability. Manuscript Cover offers 30 lb paper weight and include watermark, smooth finish and acid-free, lignin-free construction. Ideal for protecting legal briefs, scripts or similarly shared documents. Tops are scored, and corners are clipped for folding and binding. Recycled Paper Cover provides unpunched back and unpunched front cover with large window to view title sheet. Letter-size, 80 lb. construction offers square corners to fit neatly over documents. Types are Manuscript Cover and Recycled Paper Cover. Colors are Blue, Brown, Green and Tan. Package quantities are 20 Sheets/Pack and 100 Sheets/Pack. Sizes vary per type.


Presentation Covers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS COVER PACKAGE
BRAND DESCRIPTION W" H" COLOR QTY. IMAGE MODEL QTY PRICE
Southworth®Manscript Cover915-1/2Blue100 Sheets/Pack
WBB808675$14.00
Southworth®Manscript Cover12-1/29Blue100 Sheets/Pack
WBB808674$14.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)