Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Pipe Hangers (346)
Remove
Top Beam Clamps
Remove
Narrow Your Results By:
Our Price
Under $69.00 (3)
$69.00 - $70.00 (8)
$70.00 - $71.00 (3)
$71.00 - $72.00 (2)
$74.00 - $75.00 (1)
Over $81.00 (1)





Top Beam Clamps
Top Beam Clamps Top Beam Clamps Are Ideal For Attaching Hanger Rods.

Top Beam Clamps are designed to attach hanger rods to the top flange of beams or bar joists. Beam clamp models are made of ductile iron, galvanized ductile iron or stainless steel and are able to handle max pipe sizes of 4, 5 or 6 inches. The clamps vary in size and can handle maximum loads of 250, 350, 400, 470, 500, 550, 700 or 850 lbs.


Top Beam Clamps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MATERIAL MAX PIPE SIZE SIZE MAX LOAD LBS. IMAGE MODEL QTY PRICE
Ductile iron body43/8 - 16350
WBB359694$0.93
Ductile iron body41/2 - 13470
WBB359695$1.24
Ductile iron body43/8 - 16400
WBB359687$1.48
Ductile iron body41/2 - 13500
WBB359688$1.93
Ductile iron body55/8 - 11550
WBB359696$2.34
Ductile iron body63/4 - 10700
WBB359697$3.40
Ductile iron body55/8 - 11850
WBB359689$3.53
Ductile iron body63/4 - 10900
WBB359690$4.38
Ductile iron body - Galvanized43/8 - 16350
WBB359698$1.13
Ductile iron body - Galvanized41/2 - 13470
WBB359700$1.69
Ductile iron body - Galvanized43/8 - 16400
WBB359691$1.73
Ductile iron body - Galvanized41/2 - 13500
WBB359692$2.44
Ductile iron body - Galvanized55/8 - 11550
WBB359701$3.46
Ductile iron body - Galvanized55/8 - 11850
WBB359693$4.60
Ductile iron body - Galvanized63/4 - 10700
WBB359702$4.65
Ductile iron body - Galvanized63/4 - 10900
WBB359699$5.70
Stainless Steel43/8 - 16350
WBB359703$14.25
Stainless Steel41/2 - 13470
WBB359717$16.25
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
(70)