Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16" Deluxe Satin-Padded Hanger, Ivory, Standard Hook, 100/Case

Rollover image to zoom in

Click image to enlarge

16" Deluxe Satin-Padded Hanger, Ivory, Standard Hook, 100/Case

Item #: WBB1968497

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $108.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
16" Deluxe Satin-Padded Hanger, Ivory, Standard Hook, 100/Case

16" deluxe satin padded hanger, ivory satin. Standard size open hook has coordinating vinyl sleeve. Sold 100 per case.

Product Specifications

    • LENGTH INCHES16
    • HEIGHT INCHES6
    • COLOR FINISHIvory
    • BRANDBeverly Coat Hanger
    • CONSTRUCTIONSatin
    • DESCRIPTIONSatin-Padded Hangers
    • MANUFACTURERS PART NUMBER55-PH-IVORY
    • PACKAGE QUANTITY100
    • STYLEHangers - Satin
    • THICKNESS INCHES1
    • TYPEHangers
    • WEIGHT LBS0.17
    • HOOK TYPEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:24