Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Barber Chairs

Barber Chairs

Vintage Barber Chair

Leather like vinyl barber chair with antique style metal accents.

  • Overall: 46"W x 41.5"H (Up to 49")
  • Floor to seat height in the down position: 21"
  • Floor to seat height in the up position: 28.5"
  • Armrests inside dimension: 20.5"
  • Armrests outside dimension: 26.5"



COLLECTION
  • COLLECTION
W"
  • W"
H"
  • H"
COLOR FINISH
  • COLOR FINISH
CAPACITY LBS
  • CAPACITY LBS
COMPARE DIMENSIONS
COLLECTION DESCRIPTION W" L" D" H" COLOR FINISH LEG TYPE INCLUDES FOOTREST CAPACITY LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.179.211:23