NPS Ergonomic Industrial Stool - Polyurethane - Black

Rollover image to zoom in

Click image to enlarge

NPS Ergonomic Industrial Stool - Polyurethane - Black

Item #: WBB2158766

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 174.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NPS Kangaroo Polyurethane Adjustable Height Ergonomic Industrial Stool 18"W x 17"D x 38-48"H Black

Scientists have discovered that Kangaroos are the only animal to walk on five legs. The kangaroo's tail functions as a leg, pushing it forward as it walks providing unique strength, function, beauty, and grace. The model 6722HB from NPS provides unique strength and function for your industrial seating demands, yet designed with beauty and grace in mind. Heavy duty 1-1/4 inch polyurethane seat has a waterfall edge for plush comfort and functionality, and ribbed ventilation design allows air circulation while seated. Polyurethane material is resistant to chemicals and punctures, and cleans easily. Includes accent trim for aesthetics. Integrated under seat spring system allows you to control backrest tilt degree with a turn of a knob. Pneumatic lever also adjusts footrest 12" up or down for comfort. Pneumatic height adjustment lever raises and lowers seat height from 22-32". Built on five 2" industrial grade caster wheels for portability.

Product Specifications

    • BRANDNational Public Seating®
    • WIDTH INCHES18
    • DEPTH INCHES17
    • HEIGHT INCHES48
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES16
    • BACK HEIGHT INCHES12
    • DESCRIPTIONErgonomic Polyurethane Industrial Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES17
    • SEAT CONSTRUCTIONPolyurethane
    • STYLETask Stool
    • LIMITED WARRANTY10 Year
    • CASTER TYPEDual Wheel
    • CASTER DIAMETER INCHES2
    • ADJUSTMENT TYPE (TILT)Back
    • SEAT COLORBlack
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • CERTIFIED/APPROVEDANSI/BIFMA, MAS and LEED
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBER6722HB
    • SEAT HEIGHT MAXIMUM INCHES32
    • SEAT HEIGHT MINIMUM INCHES22

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are the casters that are supplied with this item No marking casters? will they mark up a floor?

Question Asked By: Kimberley , Southington Tool & Mfg. , September 29, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result