Heavy Duty Masonite Hardboard Stools

Heavy Duty Masonite Hardboard Stools

Hardboard Stools Are Used For Use In Studios, Workshops, Offices, Restaurants, Cafés And More.

Hardboard Stools are solidly made of black powder coat finished Solid Steel frames with Heavy Duty Masonite Hardboard seats for long lasting durability and dependability. Designed with sturdy, circular foot rests and Rubber Tipped or Adjustable Height legs. 300 lb. weight capacity, 14 inch diameter stools are available in 18, 24 or 26-1/2 inch heights. 17-1/2 inch diameter, 32-1/2 inch adjustable height model also available. 10 Year Limited Warranty.


CONSTRUCTION
  • CONSTRUCTION
FRAME COLOR
  • FRAME COLOR
BACK TYPE
  • BACK TYPE
MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION FRAME COLOR ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.127.107:62