Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera Mesh Barstool - Black -2 Pack

Rollover image to zoom in

Click image to enlarge

Alera Mesh Barstool - Black -2 Pack

Item #: WBB1856292

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $599.00 Save up to 45%
Price: $327.37

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Alera ES Series Mesh Stack Stools Black 2 Pack

A modern mesh stool perfect for hospitality and workbench settings. Richly padded seats for all day support and comfort. Mesh back provides lumbar support and breathability. Durable steel frame and plastic molded arms.

Product Specifications

    • LENGTH INCHES22-5/8
    • WIDTH INCHES24
    • DEPTH INCHES22-5/8
    • HEIGHT INCHES46-1/2
    • ARM TYPEFixed
    • BACK WIDTH INCHES17-3/4
    • BACK HEIGHT INCHES16-1/2
    • BRANDAlera®
    • DESCRIPTIONBarstool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES20-5/8
    • SEAT DEPTH INCHES19-3/4
    • SEAT CONSTRUCTIONMesh
    • STYLEBarstool / Counter Stool
    • LIMITED WARRANTYN
    • STACKABLEYes
    • MANUFACTURERS PART NUMBERES4614
    • CAPACITY LBS250
    • WITH CASTERSNo
    • WITH FOOT RESTYes
    • SEAT HEIGHT MINIMUM INCHES31.875
    • CERTIFIED/APPROVEDMeets or exceeds ANSI/BIFMA standards
    • BACK TYPEMid Back
    • BASE4 Legged
    • SEAT COLORBlack
    • SEAT HEIGHT MAXIMUM INCHES31.875

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Just Ok

Your review: The chairs had rust all over the legs and did not mount well.

Pros: Comfortable

Cons: Materials used for base and legs are low quality.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:60