Bush Business Furniture Height Adjustable Tables

Bush Business Furniture Height Adjustable Tables

Bush Business Furniture Height Adjustable Tables are used for a Variety of Office Configurations and Needs.

Bush Business Furniture Height Adjustable Tables have a welded steel table base and 16 gauge steel base legs to provide long lasting durability. Ergonomic design provides a wide range of movement for user comfort. Adjustable up or down at 1.5 inches per second. Programming allows for 4 memory presets to store height preferences. Top surface and thermally fused laminate work surface provide superior resistance to scratches and stains. Three stage units provide wider height range from 23" - 49". Quiet UL listed electric motors for office environments. 10 foot power cord plugs into standard wall outlet. Weight capacity up to 200 lbs. Available top finish colors are Hansen Cherry, Harvest Cherry, Mocha Cherry, Mocha Cherry Stain, Natural Cherry, Natural Maple, and White. Frame colors are Black and Gray. Tables can be used as a standalone Table, Return or Bridge. Tables meet ANSI/BIFMA standards for safety and performance. Dimensions vary per style.


* FREE Shipping on these items

L"
  • L"
W"
  • W"
TOP
  • TOP
FRAME
  • FRAME
COMPARE DIMENSIONS COLOR
L" W" H" TOP FRAME IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.89.148:62