ShopSol Plastic Folding Tables

ShopSol Plastic Folding Tables

ShopSol Plastic Folding Tables are All Purpose Folding Tables for Workshops, Warehouse, Assembly Areas and more.

ShopSol Plastic Folding Tables are made of high density 100% virgin polypropylene with 2" thick white table top to provide long lasting durability. Powder coated steel tubular legs provide additional structural integrity. Available styles are Plastic Fold-in-Half Table and Plastic Folding Table. Weight capacities are 400 lbs. and 800 lbs. Folding legs and folding table top fold down easily for convenient storage. Lengths are 48" and 72". Widths are 24" and 30". Heights are 30" and 33". Tables meet or exceed Industry standard (ANSI/BIFMA) testing standards.


L"
  • L"
W"
  • W"
H"
  • H"
CAPCITY LBS.
  • CAPCITY LBS.
COMPARE
DESCRIPTION L" W" H" CAPCITY LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.47.94:27