KFI - Table with 4 Café Chairs Set

KFI - Table with 4 Café Chairs Set

Table And 4 Chair Sets Are Used For Economical And Contemporary Style Office, Cafeteria Or Lunchroom Furnishing Applications.

Table And 4 Chair Sets are made of Steel/Cast Iron; Chair is Metal and table top high pressure laminate for long lasting durability. Tables have 1-1/4 inch high pressure laminate surfaces, T-Mold edges, cast iron bases and 3 inch diameter 16 gauge steel tops. Leveling glides offer stability on uneven floors. Ladder back design chairs have 18 gauge steel frames and 2 inch easy-to-clean vinyl cushioned seats. Non-marring floor glides. Chairs shipped assembled. 29 inch height tables are available in 36 or 42 inch diameters. Available colors are Graphite Nebula, Grey Nebula, Mahogany, Medium Oak, Natural or Walnut finishes. Seat colors available in Black or Navy.


L"
  • L"
TABLE DIMENSIONS W"
  • TABLE DIMENSIONS W"
TABLE
  • TABLE
SEAT
  • SEAT
COMPARE TABLE DIMENSIONS SEAT DIMENSIONS COLOR
TABLE SHAPE L" W" H" W" D" H" TABLE SEAT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:44