Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,477 Items)
Sub Category
Garages-Cars, Boats & RVs (305)
Remove
Barn Style Portable Building
Remove
Narrow Your Results By:
Opening (WxH)
10' X 9' 6" (4)
12' x 9' 8" (3)
Length Feet
20' (2)
28' (2)
30' (3)
Width Feet
12' (5)
12' - 14' (1)
14' (2)
Our Price
Under $13.00 (3)
$47.00 - $48.00 (1)
$1,035.00 - $1,036.00 (3)
$1,070.00 - $1,071.00 (2)
Over $1,356.00 (2)





Barn Style Portable Building
Barn Style Portable Building Barn Style Portable Buildings Enclose Your RV, Boat, Workshop, Or Storage Items From The Weather And Others' View.

Barn Style Portable Buildings offer added height to easily store even tall RVs and boats with drive-in, drive-out convenience and excellent ventilation. UV protected polyethylene fabric is fire retardant for safety and backed with rip stop material for long life and assembled using heat-welded seams. The frame components are constructed of heavy galvanized steel and bolt together easily without drilling or cutting. Doors at both ends are zippered to remain secure in spite of the weather. Includes 14 earth anchors and stainless steel tether to secure the shelter at key points. Available in 3 sizes.


Barn Style Portable Building
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
W' L' H' SIDEWALL H' # OF LEGS OPENING (W x H) CAPACITY CU. FT. COLOR IMAGE MODEL QTY PRICE
12'30'12'9'1412' x 9' 8"350Gray
WBB445084$1,035.00
14'30'12'9'1412' x 9' 8"350Green
WBB445083$1,035.00
14'30'12'9'1412' x 9' 8"350Tan
WBB445085$1,035.00
12'20'12'9' 8"1010' X 9' 6"1680Green
WBB445079$1,070.00
12'20'12'9' 8"1010' X 9' 6"1680Gray
WBB445080$1,070.00
12'28'12'9' 8"1610' X 9' 6"3118Gray
WBB445082$1,356.00
12'28'12'9' 8"1610' X 9' 6"3118Green
WBB445081$1,356.00

Add Items To Cart

 May We Suggest
Tan 12"x12" Patch Material Roll Up Door Kit For Barn Style Portable Buildings Green 12"x12"  Patch Material Gray 12"x12"  Patch Material
Tan 12"x12" Patch Material Roll Up Door Kit For Barn Style Portable Buildings Green 12"x12" Patch Material Gray 12"x12" Patch Material
Tan 12"x12" patch material for repair of small rips or holes on material. Don't hand roll you instant garage door up. Use a roll up door kit, works just like a curtain, just pull the ropes and the door(s) rolls up. Green 12"x12" patch material for repair of small rips or holes on material. Gray 12"x12" patch material for repair of small rips or holes on material.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(68)