ShelterLogic® Homestead™ Barn Style Garages

ShelterLogic® Homestead™ Barn Style Garages

ShelterLogic® Homestead™ Barn Style Garages Offer More Storage Clearance Space Using An Innovative Gambrel Frame Design.

Vertical sidewalls help increase usable space. Reinforced gambrel roof minimizes snow build up. Advanced engineered, triple layered polyethylene rip-stop woven fabric features heat welded, hot air fused seams for 100% waterproof material. UV treated fabric with added fade blockers anti-aging, anti-yellowing and anti-microbial agents that stands up to the elements. Ultra-duty galvanized steel frame with DuPont thermo set powder coated, baked-on finish is peel, rust, chip and corrosion resistant. Double zippered door panels provide secure closure for enhanced safety. Includes stabilizer blocks and 30” Auger anchors for ease of assembly and added rigidity. Ratchet Tite™ cover tensioning system keeps cover tight to prevent flapping in the wind. Easy slide Cross Rail™ system clamps cover tight. Includes one vent kit for easy door operation and convenient ventilation. 1 Year Limited Warranty.


* FREE Shipping on these items

L'
  • L'
H'
  • H'
CAPACITY CUBIC FEET
  • CAPACITY CUBIC FEET
COMPARE DIMENSIONS
W' L' H' SIDEWALL H' OPENING (WxH) CAPACITY CUBIC FEET COLOR ROOF STYLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:68