Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Electronic Timers (160)
Remove
Electronic Water Heater Timers
Remove
Narrow Your Results By:
Voltage
120 (1)
120/240 (1)
240 (1)
Switch Type
DPST (2)
SPST (1)
Our Price
Under $85.00 (1)
$99.00 - $100.00 (1)
Over $132.00 (1)





Electronic Water Heater Timers
Electronic Water Heater Timers These time switches provide automatic control for electric water heaters. They provide to-the-minute accuracy in programming and time keeping. The time switches can be programmed for repeat daily scheduling, 5-day working week scheduling, weekend scheduling or any individual day scheduling. Timers can be scheduled for operation during the lowest time-of-day rates or to switch off the electric heater during period of utilities peak power usage. The time switch can be set to operate for up to 6 ON/OFF operations daily for a maximum of 42 on/off operations weekly. Both models provide a convenient external override switch and LED load indicator for ease in scheduling hot water as required for extra hot water demands. The timers include a "AA" alkaline battery carryover which protects both time keeping and program information for a minimum of 3 years. Resistive Wattage is 3600. Product features 1 HP, 120 VAC; 1-1/2 HP, 240 VAC motor.


Electronic Water Heater Timers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
VOLTS W" H" D" SWITCH PART# IMAGE MODEL QTY PRICE
120/2406-1/2103-1/2DPSTEH10B
WBB434476$132.95
12057-3/43SPSTEH10
WBB200405$84.95
24057-3/43DPSTEH40
WBB200406$99.95
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
(70)