Acme Electrical Low Voltage General Purpose Transformers
Acme Electrical Low Voltage General Purpose Transformers Are UL, CSA Certified.
General Purpose Transformer have input Auto-Thermal reset switch and Output circuit breaker for ease of operation. Fully encapsulated core and coil, Full fault current carrying Faraday Shield and flexible copper lead wire provide optimal performance. UL class 180° C insulation system 115°C rise; UL Type 2 enclosure. Keyhole slotted wall mounting brackets for easy installation. Two 0.875 (2.2cm) single knockouts on each side and two dual 0.875 (2.2cm) and 1.125 (2.9cm) knockouts on bottom cover. Variety of Low Voltage Transformers available.
Acme Electrical Low Voltage General Purpose Transformers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.