Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Woodworking


(242 Items)
Sub Category
Planers, Planer/Molders & Planer/Jointers (36)
Remove
Jet Planers
Remove
Narrow Your Results By:
Our Price
Under $153.00 (2)
$160.00 - $204.00 (2)
$238.00 - $262.00 (2)
$1,530.00 - $1,531.00 (1)
$1,990.00 - $1,991.00 (1)
$2,346.00 - $2,347.00 (1)
$2,755.00 - $2,756.00 (1)
Over $3,370.00 (1)





Jet Planers
Jet Planers Heavy duty cast iron and steel construction provides strength and durability. 2-speed gear box with automatic chain tensioner helps adjust the feed rate. Large cast iron precision ground table provides work piece support. Powerful TEFC induction motor has 3 V-belt transmission for smooth and consistent power. Work table is precision ground and polished for consistent, smooth operation. Large hand wheel with positive gear drive allows quick and accurate table adjustments. Planners without Helical Head offer infeed and outfeed table extensions with rollers to help in snipe prevention. Planers with Helical Head feature a helical cutterhead with indexable carbide inserts for a superior finish and quieter cut.


Jet Planers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
CUTTERHEAD MANUFACTURERS
DESCRIPTION SPEED (RPM) FEED RATE (FPM) PART NUMBER IMAGE MODEL QTY PRICE
JWP-15DX: 15 CS Planer with QC Knives450016 and 20708538
WBB57872 *$1,990.00
JWP-15HH; 15" Planer, Helical Head450016 and 20708543
WBB57873 *$2,755.00
JWP-16OS: 16" 3HP OS Planer450016 and 20708531
WBB57867 *$1,530.00
JWP-208-1, 20" 3HP, 1Ph Planer500024 and 31708528
WBB57865 *$2,346.00
JWP-208HH; 20" Planer 5HP 1Ph, Helical Head500024 and 31708544
WBB57874 *$3,370.00

Add Items To Cart

 May We Suggest
Jet JWP-DRO, Digital R/O for 15" & 20" Planer Jet JWP-13K, Knife Set for JWP-13DX Jet JWP15HI-K, 15" Planer Knife Set (3) Jet JWP208-K, Knife Set for JWP-208 Planers
Jet JWP-DRO, Digital R/O for 15" & 20" Planer Jet JWP-13K, Knife Set for JWP-13DX Jet JWP15HI-K, 15" Planer Knife Set (3) Jet JWP208-K, Knife Set for JWP-208 Planers
Jet JWP-DRO, Digital R/O for 15" & 20" Planer Jet JWP-13K, Knife Set for JWP-13DX Jet JWP15HI-K, 15" Planer Knife Set (3) Jet JWP208-K, Knife Set for JWP-208 Planers
FREE Shipping
Qty: 
Add to Cart
FREE Shipping
Qty: 
Add to Cart
FREE Shipping
Qty: 
Add to Cart
FREE Shipping
Qty: 
Add to Cart
Jet QCK-15DX: QUICK CHANGE KNIFE SET Jet JPM-13-K 13" Knife Set for JPM-13 Planer / Molders    
Jet QCK-15DX: QUICK CHANGE KNIFE SET Jet JPM-13-K 13" Knife Set for JPM-13 Planer / Molders    
Jet QCK-15DX: QUICK CHANGE KNIFE SET Jet JPM-13-K 13" Knife Set for JPM-13 Planer / Molders    
FREE Shipping
Qty: 
Add to Cart
FREE Shipping
Qty: 
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
(66)