Aquaverve Remote Water Chiller 2.6GPH

Rollover image to zoom in

Click image to enlarge

Aquaverve Remote Water Chiller 2.6GPH

Item #: WBB2228951

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 542.00
Product Information
Customer Review
Product Q&A
Aquaverve Remote Water Chiller 2.6GPH

Iceboxx Remote Chiller delivers 2.6 gallons per hour of 50 degree (F) at up to 90 degrees ambient temp and 80 degree inlet water temp. Cup draws: 39 consecutive glasses of 8.5 ounces per hour.

Cooling capacity is multiplied by 2.5 with two remote chillers installed in-line.

Standard Features:
  • Unique Ice Pack and Direct Chill Technology
  • All stainless steel waterways - lead-free construction
  • Sealed system - no air contact with water
  • Equipped with Ice Thickness Detector
  • no thermostat adjustment needed and no extra venting needed
  • High efficiency forced air cooled condenser
  • Cabinet made with 16 gauge galvanized steel
  • UL and/or CSA listed use


Product Specifications

    • BRANDAquaverve
    • FILTERNo
    • HEIGHT INCHES14-1/4
    • INSTALLATION TYPEFloor
    • LIMITED WARRANTY3 Year
    • MANUFACTURERS PART NUMBERXX190R-00
    • REFRIGERATEDYes
    • STYLEDirect Chill Ice Bank
    • TYPECold
    • VOLTAGE120
    • WEIGHT LBS32
    • WIDTH INCHES17-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!