Elkay® Deluxe Floor Water Coolers

Elkay® Deluxe Floor Water Coolers

Elkay® Deluxe Floor Water Coolers Provide Convenient Drinking Fountains For Offices, Schools, Public Buildings And More.

Elkay® Deluxe Floor Water Coolers are self-contained, electrically-refrigerated floor models. Water coolers provide 50°F drinking water, based upon 80°F inlet water and 90°F ambient. Options for water cooler operation include Valve Button, Foot Pedal or Sensor Operation. Select models allow for optional glass-filler spout. Elkay® Deluxe Floor Water Coolers are available in a variety of styles, sizes and colors.


TYPE
  • TYPE
GPH
  • GPH
COLOR
  • COLOR
FOOT PEDAL
  • FOOT PEDAL
GLASS FILLER
  • GLASS FILLER
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PRICE
TYPE GPH AMPS COLOR FOOT PEDAL GLASS FILLER W" D" H" PART NO. IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.153.234:27