Larson Electronics HAL-48-2L-ITG-LED-BMSW, Class I Div 2 LED Pivoting Light, 4', Offshore,Meets USCG

Rollover image to zoom in

Click image to enlarge

Larson Electronics HAL-48-2L-ITG-LED-BMSW, Class I Div 2 LED Pivoting Light, 4', Offshore,Meets USCG

Item #: WBB2145753

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,589.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics HAL-48-2L-ITG-LED-BMSW, Class I Div 2 LED Pivoting Light, 4', Offshore,Meets USCG

The Larson Electronics HAL-48-2L-ITG-LED-BMSW Explosion Proof Integrated LED Light Fixture is U.S./Canada U.L. approved Class I Division 2 Groups A, B, C and D - UL 1598A listed, has a T4A temperature rating and ideal for hazardous locations where flammable chemical/petrochemical vapors may be occasionally encountered. This hazardous location LED light carries a United States Coast Guard approval, making it ideal for applications such as oil rigs, ships, offshore applications, petrochemical, manufacturing, chemical storage, and water treatment centers.

Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLarson Electronics
    • LUMENS19200
    • PACKAGE QUANTITY1
    • VOLTAGE120/277
    • WATTAGE160
    • LAMPS INCLUDEDY
    • HEIGHT INCHES8.65
    • LAMP TYPEIntegrated
    • COLOR TEMPERATURE5600K
    • COLOR FINISHGrey
    • UL RatingUL 844 Cl 1 Div 2 Grps A,B,C,D; UL 1598A marine; cUL; T4 Temp; Meets USCG specs
    • LENGTH INCHES51.1
    • LIGHT QUANTITY1
    • MANUFACTURERS PART NUMBERHAL-48-2L-ITG-LED-BMSW
    • WARRANTY5 Years
    • WEIGHT LBS22.2
    • CONSTRUCTIONsheet aluminum housing, acrylic lens
    • WIDTH INCHES7.09
    • MOUNTING TYPESurface
    • BULB TYPEIntegrated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!