Lifetime 8' x 2'  6" Garden and Tool Shed

Rollover image to zoom in

Click image to enlarge

Lifetime 8' x 2' 6" Garden and Tool Shed

Item #: WB269518

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 617.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LIFETIME® GARDEN & TOOL SHED
Lifetime® Garden & Tool Shed Provides The Extra Space You Need To Store Rakes, Shovels, Hoes And Garden Tools Outdoors.

This outdoor storage shed has a double door opening that allows easy access to your supplies and equipment. This outdoor shed includes two 30"W x 10"D shelves, one 90"W x 9"D shelf, two 9-1/2" radius corner shelves, two 16" peg strips and tool hooks to conveniently store everything in its place. Sheds are made of UV-protected, high-density polyethylene plastic with powder-coated steel reinforcements to prevent fading, cracking, and rusting. Double wall polyethylene panels are 1" thick. Double doors include internal spring latch, interior deadbolts, and exterior padlock loop. Includes one high impact polycarbonate skylight and two screened vents. Sheds must be built on a flat level foundation of wood or concrete (not included). Stain-resistant polyethylene plastic flooring included. Consult local building codes before assembly. 10 Year Limited Warranty.

Click here for Installation Instructions.

Product Specifications

    • OUTSIDE WIDTH FEET7'10"
    • OUTSIDE DEPTH FEET2'4"
    • COLOR FINISHMixed Colors
    • ASSEMBLYUnassembled
    • BRANDLifetime®
    • CAPACITY CUBIC FEET103.44
    • CAPACITY SQUARE FEET15
    • CONSTRUCTIONSteel-Reinforced Polyethylene
    • DOOR DIMENSIONS4'8" x 6'4"
    • DOORS(1) Double Door
    • EXTRA FEATURES(1)Skylights;(2)Screened Vents
    • FLOORPolyethene Flooring
    • INSIDE DEPTH FEET--
    • INSIDE HEIGHT FEET5'10"
    • INSIDE WIDTH FEET7'6"
    • LIMITED WARRANTY10 Year
    • MANUFACTURERS PART NUMBER6413
    • NOMINAL DEPTH2'6"
    • NOMINAL WIDTH8'
    • ORGANIZATIONAL FEATURES(3)Shelves;(2)Corner Shelves;(2)Peg Strip/hooks
    • OUTSIDE PEAK HEIGHT FEET8
    • INSIDE PEAK HEIGHT FEET7'10"
    • OUTSIDE SIDEWALL HEIGHT FEET6'4"
    • SKYLIGHT1
    • STYLEGarden Shed
    • WALL THICKNESS INCHES1
    • WEIGHT LBS300
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Not too bad

Your review: The shed is Ok. the instuctions are bad and the shed is over priced. But it served the purpose that I wanted it for.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!