Garage 12'L x 7'W - Silver

Garage 12'L x 7'W - Silver

Item #: WBB360496

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $364.58 Save up to 47%
Price: $194.95
Product Information
Customer Review
Product Q&A
Accessories
Garage 12'L x 7'W - Silver

Create protected storage space easily and effectively with this fabric over steel garage. Walls have extra added material length for burial to prevent drafts and provide stability. Single roll up door zips on sides. 1 1/2" powder coated frame supports heavy duty silver UV protected polyethylene material. 7' W x 12' D.

Product Specifications

    • LENGTH FEET12'
    • WIDTH FEET7'
    • HEIGHT FEET8'11"
    • CAPACITY CUBIC FEET43
    • CANOPY COLORSilver
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDKing Canopy
    • CANOPY MATERIAL9 oz. UV Protected Polyethylene
    • CANOPY STYLEZippered Roll-up
    • FRAME CONSTRUCTION1-1/2" OD Steel Tube
    • LIMITED WARRANTY30 Day
    • MANUFACTURERS PART NUMBER017524 G0712
    • OPENING (WxH)4'8" x 6'7"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT8'11"
    • RAFTER SPACING8'
    • SIDEWALL HEIGHT6'1"
    • STYLEPeak
    • WEIGHT LBS105

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:68