1 Mil Gusseted Poly Bags

1 Mil Gusseted Poly Bags

1 Mil Gusseted Poly Bags Are Designed With Side Gussets To Expand Easily To Fit Over Bulky Or Irregular Size Objects.

1 Mil Gusseted Poly Bags are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Tubular construction provides expandable sides and fitted bottom to seal securely. Can be closed using heat sealers, bag ties or twist ties (sold separately). Listed dimensions are interior usable space of bag. Milliliters are 1 and 1.25. Available in a variety of widths, depths and lengths. Color finish is Clear. Package quantities are 250 and 1,000.


W"
  • W"
D" (GUSSET)
  • D" (GUSSET)
L"
  • L"
PACKAGE QTY.
  • PACKAGE QTY.
COMPARE DIMENSIONS
W" D" (GUSSET) L" PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:26