Speedy Pac™ Pre-Opened Poly Bags On Rolls

Speedy Pac™ Pre-Opened Poly Bags On Rolls

Pre-Opened Bags Are Used For Use With Automated Packing Machines.

Clear poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. These plastic bags feature a tubular construction with a durable bottom seal. Slit in front and a perforated back is great for automatic or fast hand product loading. Bags are wound on 3-1/2" cores. Core plugs have 1" diameter holes. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). 1.5, 2, 3 and 5 thickness mil bags available. Dimensions listed are the interior usable space of the bag.


L"
  • L"
W"
  • W"
THICKNESS MIL
  • THICKNESS MIL
BAGS PER ROLL
  • BAGS PER ROLL
COMPARE DIMENSIONS
L" W" THICKNESS MIL BAGS PER ROLL IMAGE MODEL QTY PRICE PER ROLL


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.113.182:24