Aegis™ Amine-Free Transparent Anti-Static Tubing

Aegis™ Amine-Free Transparent Anti-Static Tubing

Amine-Free Bags Offer Superior Performance In Low Relative Humidity.

Amine-free poly tubing will not corrode polycarbonate surfaces. Poly tubing is wound on 3" cores with 1" diameter plugs. Anti-static bags offer a surface resistivity of less than 1 x 1012 ohms/sq. Transparent Pink Anti-Static (PAS) Poly tubing meet the full static decay requirements of MIL-PRF-81705D TYPE II and EIA-541. This premium bag features superior clarity for showing the quality of your products. Poly tubing is sealed on 2 ends and allows custom cut lengths. Simply close using heat sealers, bag ties or twist ties (sold separately). Available in 4 mil thickness.


W"
  • W"
FT. / ROLL
  • FT. / ROLL
COMPARE
MIL W" FT. / ROLL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.247.44:21