Bubble Rolls

Bubble Rolls

Bubble Rolls Protect Against Shock, Abrasion and Vibration for Void-Fill and Cushioning to Protect Contents in Packing and Shipping.

Bubble Rolls are made with polyethylene to provide exceptional elongation and tensile strength for long lasting durability. Bubble thicknesses available in 3/16", 5/16", or 1/2". Available types are Perforated and Non Perforated. Color is Clear. Available lengths are 250', 375', 500' and 750'. Widths are 12", 16", 24" , and 48". Available in package quantities of 1, 2, 3, or 4.


TYPE
  • TYPE
BUBBLE THICKNESS "
  • BUBBLE THICKNESS "
W"
  • W"
L '
  • L '
ROLLS PER PACK
  • ROLLS PER PACK
COMPARE
TYPE BUBBLE THICKNESS " W" L ' ROLLS PER PACK IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.146.251:25