Polywoven Dunnage Air Bags - Economy

Polywoven Dunnage Air Bags - Economy

Polywoven Dunnage Air Bags - Economy Protect Goods from Damage in Shipping.

Polywoven Dunnage Air Bags - Economy are made of high strength polywoven bag to provide long lasting durability. ProAir Inflator speed and safeguard and moisture resistant with high burst pressure provide consistent pressure every time. Push & lock valve provides rapid deflation. Cost effective added assurance. Recyclable and reusable. Equivalent is 1-ply. Inflations are 1.5 PSI Max. Widths range from 24" - 48". Lengths range from 36" - 72". Package quantities vary.


WIDTH "
  • WIDTH "
LENGTH "
  • LENGTH "
COMPARE PAPER
WIDTH " LENGTH " EQUIVALENT INFLATION IMAGE MODEL QTY PRICE PER BAG


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.158.232:44