Packing Peanut Dispenser

Packing Peanut Dispenser

Packing Peanut Dispenser Dispense All Types Of Loose Fill.

Packing Peanut Dispenser is made with a heavy-duty woven polyethylene bag with reinforced flexible tubing attached to provide long lasting durability. Spring-loaded scissors release right amount of filler. Minimum ceiling height is based on a 30" high packing table with a 24" working area between the table and the scissor valve. Packing Peanut Dispensers can be used with 15, 30, 45, 60, 90 and 145 cubic feet bags. Color is Gray. Ceiling heights vary per model. Includes rope and 2 pulleys. Mounts to warehouse ceiling. Use to help you dispense Packing Peanuts.


LENGTH "
  • LENGTH "
WIDTH "
  • WIDTH "
CEILING H"
  • CEILING H"
FOR USE WITH
  • FOR USE WITH
COMPARE DISPENSER
LENGTH " WIDTH " CEILING H" FOR USE WITH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.155.160:66