Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drawstring Reclosable 2-Wall Specimen Transfer Bag, 2 mil, 10" x 14", Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

Drawstring Reclosable 2-Wall Specimen Transfer Bag, 2 mil, 10" x 14", Pkg Qty 1000

Item #: WBB1307697

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $149.95
Product Information
Customer Review
Product Q&A
Accessories
Drawstring Reclosable 2-Wall Specimen Transfer Bag, 2 mil, 10" x 14", Pkg Qty 1000

Elkay's Drawstring Specimen Bag provides an excellent means for transferring specimens in hospital and medical environments. Convenient drawstring closure. 2-wall specimen bag.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERLABDS21014
    • LENGTH INCHES14
    • WIDTH INCHES10
    • THICKNESS MIL2 mil
    • COLORClear
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONDrawstring Reclosable 2-Wall Specimen Transfer Bag
    • CLOSUREDrawstring
    • RECYCLABLEYes
    • PACKAGE QUANTITY1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:44